Shop SIOUX TOOLS
See all product information
Create Account
1.0 HP 3/8" DRILL REV 300 RPM
- Mfr # SDR10P3R3
- Zoro # G424296352
product price:Â
$
796.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
30 scfm
Tool Weight
3.1 lb
Handle Material
Rubber
Repairable
Yes
Power Source
Air-Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P3R3
- Zoro #
- G424296352
- UPC #
- 781150260888
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Consumption
- 30 scfm
- Tool Weight
- 3.1 lb
- Handle Material
- Rubber
- Repairable
- Yes
- Power Source
- Air-Powered
- Reversible
- Yes
- Air Inlet Type
- NPT
- Includes
- 3-Jaw Chuck and Key
- Application
- Drilling
- Air Pressure
- 90 psig
- Side to Center
- 4/5 in
- Horsepower
- 1 hp
- Handle Type
- Pistol-Grip
- Free Speed
- 300 RPM
- Gear Train
- Planetary
- Housing Material
- Aluminum
- Variable Speed
- No
- Drill Chuck Type
- Keyed
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 8 19/32 in
- Spindle Thread Size
- 1/2"-20
- Chuck Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 1/2 in
Description
Air-Powered Drill, Free Speed 300 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 19/32 in, Tool Weight 3.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.