DRILL REV 300RPM 1/4"
- Mfr # SDR4P3R2
- Zoro # G224296156
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 13/32 in
Handle Type
Pistol-Grip
Gear Train
Planetary
Horsepower
0.4 hp
Handle Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR4P3R2
- Zoro #
- G224296156
- UPC #
- 781150511829
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Handle Type
- Pistol-Grip
- Gear Train
- Planetary
- Horsepower
- 0.4 hp
- Handle Material
- Rubber
- Tool Weight
- 1.8 lb
- Side to Center
- 7/10 in
- Air Consumption
- 20 scfm
- Includes
- 3-Jaw Chuck and Key
- Air Pressure
- 90 psig
- Variable Speed
- No
- Drill Chuck Type
- Keyed
- Reversible
- Yes
- Application
- Drilling
- Housing Material
- Aluminum
- Free Speed
- 300 RPM
- Air Inlet Type
- NPT
- Power Source
- Air-Powered
- Repairable
- Yes
Dimensions
- Overall Length
- 6 13/32 in
- Spindle Screw Size
- 3/8 in
- Chuck Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Thread Size
- 3/8"-24
Description
Air-Powered Drill, Free Speed 300 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 13/32 in, Tool Weight 1.8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.