Shop SIOUX TOOLS
See all product information
Create Account
1.0 HP 1/2" DR NR 400 RPM-KC
- Mfr # SDR10P4NK4
- Zoro # G624296701
product price:Â
$
903.99
/ea
Free Shipping & Returns
Key Features
Reversible
No
Free Speed
400 RPM
Includes
3-Jaw Chuck and Key
Chuck Size
1/2 in
Hose Size - Minimum
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P4NK4
- Zoro #
- G624296701
- UPC #
- 781150261137
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Reversible
- No
- Free Speed
- 400 RPM
- Includes
- 3-Jaw Chuck and Key
- Handle Type
- Pistol-Grip
- Repairable
- Yes
- Side to Center
- 4/5 in
- Application
- Drilling
- Horsepower
- 1 hp
- Air Inlet Type
- NPT
- Gear Train
- Planetary
- Air Consumption
- 30 scfm
- Variable Speed
- No
- Handle Material
- Rubber
- Air Pressure
- 90 psig
- Power Source
- Air-Powered
- Housing Material
- Aluminum
- Tool Weight
- 3.1 lb
- Drill Chuck Type
- Keyless
Dimensions
- Chuck Size
- 1/2 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 1/2"-20
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 1/2 in
- Overall Length
- 7 13/16 in
Description
Air-Powered Drill, Free Speed 400 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 13/16 in, Tool Weight 3.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.