DRILL REV 300RPM 1/4"

  • Mfr # SDR5P3R2
  • Zoro # G924296432
product price: 
$
732.99
/ea
Free Shipping & Returns

Key Features

Free Speed
300 RPM
Gear Train
Planetary
Air Inlet Type
NPT
Includes
3-Jaw Chuck and Key
Spindle Screw Size
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR5P3R2
Zoro #
G924296432
UPC #
781150512048
Country of Origin
United States

Dimensions

Spindle Screw Size
3/8 in
Chuck Size
1/4 in
Overall Length
6 13/32 in
Spindle Thread Size
3/8"-24
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in

Details

Item
Air-Powered Drill
Free Speed
300 RPM
Gear Train
Planetary
Air Inlet Type
NPT
Includes
3-Jaw Chuck and Key
Horsepower
0.5 hp
Application
Drilling
Reversible
Yes
Air Pressure
90 psig
Handle Material
Rubber
Housing Material
Aluminum
Repairable
Yes
Tool Weight
1.7 lb
Drill Chuck Type
Keyed
Side to Center
7/10 in
Variable Speed
No
Air Consumption
30 scfm
Handle Type
Pistol-Grip
Power Source
Air-Powered

Description

Air-Powered Drill, Free Speed 300 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 13/32 in, Tool Weight 1.7 lb

Ratings & reviews