Shop SIOUX TOOLS
See all product information
Create Account
1.0 HP 1/2IN DRILL NR 1600 RPM
- Mfr # SDR10P16N4
- Zoro # G824296150
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Horsepower
1 hp
Handle Material
Rubber
Gear Train
Planetary
Tool Weight
3.3 lb
Air Consumption
30 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P16N4
- Zoro #
- G824296150
- UPC #
- 781150286116
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Horsepower
- 1 hp
- Handle Material
- Rubber
- Gear Train
- Planetary
- Tool Weight
- 3.3 lb
- Air Consumption
- 30 scfm
- Reversible
- No
- Housing Material
- Aluminum
- Drill Chuck Type
- Keyed
- Air Inlet Type
- NPT
- Handle Type
- Pistol-Grip
- Repairable
- Yes
- Side to Center
- 4/5 in
- Power Source
- Air-Powered
- Free Speed
- 1,600 RPM
- Variable Speed
- No
- Includes
- 3-Jaw Chuck and Key
- Air Pressure
- 90 psig
- Application
- Drilling
Dimensions
- Overall Length
- 8 1/2 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Thread Size
- 1/2"-20
- Spindle Screw Size
- 1/2 in
- Hose Size - Minimum
- 3/8 in
- Chuck Size
- 1/2 in
Description
Air-Powered Drill, Free Speed 1,600 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 1/2 in, Tool Weight 3.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.