DRILL SS AH 3/8IN REV 1600 RPM
- Mfr # SDR10A16R3
- Zoro # G724296632
product price:Â
$
1,413.99
/ea
Free Shipping & Returns
Key Features
Application
Drilling
Air Consumption
30 scfm
Repairable
Yes
Spindle Screw Size
3/8 in
Side to Center
4/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10A16R3
- Zoro #
- G724296632
- UPC #
- 781150275677
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Application
- Drilling
- Air Consumption
- 30 scfm
- Repairable
- Yes
- Side to Center
- 4/5 in
- Drill Chuck Type
- Keyed
- Free Speed
- 1,600 RPM
- Variable Speed
- No
- Air Pressure
- 90 psig
- Handle Type
- Right Angle
- Tool Weight
- 3.3 lb
- Air Inlet Type
- NPT
- Includes
- 3-Jaw Chuck and Key
- Horsepower
- 1 hp
- Reversible
- Yes
- Gear Train
- Planetary
- Housing Material
- Aluminum
- Power Source
- Air-Powered
- Throttle Type
- Lever
Dimensions
- Spindle Screw Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 12 in
- Chuck Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Drill, Free Speed 1,600 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 12 in, Tool Weight 3.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.