Shop SIOUX TOOLS
See all product information
Create Account
DRILL ST REV 1/2IN 300 RPM
- Mfr # SDR10S3R4
- Zoro # G724296212
product price:Â
$
915.99
/ea
Free Shipping & Returns
Key Features
Chuck Size
1/2 in
Power Source
Air-Powered
Application
Drilling
Gear Train
Planetary
Tool Weight
3.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S3R4
- Zoro #
- G724296212
- UPC #
- 781150271846
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Power Source
- Air-Powered
- Application
- Drilling
- Gear Train
- Planetary
- Tool Weight
- 3.2 lb
- Includes
- 3-Jaw Chuck and Key
- Horsepower
- 1 hp
- Housing Material
- Aluminum
- Air Pressure
- 90 psig
- Side to Center
- 4/5 in
- Variable Speed
- No
- Air Consumption
- 30 scfm
- Free Speed
- 300 RPM
- Throttle Type
- Lever
- Drill Chuck Type
- Keyed
- Repairable
- Yes
- Reversible
- Yes
- Air Inlet Type
- NPT
Dimensions
- Chuck Size
- 1/2 in
- Spindle Thread Size
- 1/2"-20
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 1/2 in
- Overall Length
- 11 5/16 in
Description
Air-Powered Drill, Free Speed 300 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 11 5/16 in, Right Angle Length Not Applicable, Tool Weight 3.2 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.