DRILL ST REV 1/2IN 1200 RPM
- Mfr # SDR10S12R4
- Zoro # G224296569
product price:Â
$
915.99
/ea
Free Shipping & Returns
Key Features
Horsepower
1 hp
Throttle Type
Lever
Air Consumption
30 scfm
Spindle Screw Size
1/2 in
Hose Size - Minimum
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S12R4
- Zoro #
- G224296569
- UPC #
- 781150271754
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Horsepower
- 1 hp
- Throttle Type
- Lever
- Air Consumption
- 30 scfm
- Housing Material
- Aluminum
- Includes
- 3-Jaw Chuck and Key
- Tool Weight
- 3.2 lb
- Gear Train
- Planetary
- Air Pressure
- 90 psig
- Free Speed
- 1,200 RPM
- Drill Chuck Type
- Keyed
- Side to Center
- 4/5 in
- Application
- Drilling
- Reversible
- Yes
- Power Source
- Air-Powered
- Air Inlet Type
- NPT
- Repairable
- Yes
- Variable Speed
- No
Dimensions
- Spindle Screw Size
- 1/2 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 11 5/16 in
- Chuck Size
- 1/2 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Thread Size
- 1/2"-20
Description
Air-Powered Drill, Free Speed 1,200 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 11 5/16 in, Right Angle Length Not Applicable, Tool Weight 3.2 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.