Shop SIOUX TOOLS
See all product information
Create Account
1HP 3/8" RR DRILL 2500 RPM
- Mfr # SDR10P25R3RR
- Zoro # G424296307
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Chuck Size
3/8 in
Reversible
Yes
Housing Material
Aluminum
Spindle Screw Size
3/8 in
Spindle Thread Size
3/8"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P25R3RR
- Zoro #
- G424296307
- UPC #
- 781150443953
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Reversible
- Yes
- Housing Material
- Aluminum
- Includes
- 3-Jaw Chuck and Key
- Drill Chuck Type
- Keyed
- Air Pressure
- 90 psig
- Power Source
- Air-Powered
- Application
- Drilling
- Gear Train
- Planetary
- Horsepower
- 1 hp
- Free Speed
- 2,500 RPM
- Tool Weight
- 2.6 lb
- Variable Speed
- No
- Air Inlet Type
- NPT
- Repairable
- Yes
- Air Consumption
- 30 scfm
- Handle Material
- Rubber
- Side to Center
- 4/5 in
Dimensions
- Chuck Size
- 3/8 in
- Spindle Screw Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 7 19/32 in
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Drill, Free Speed 2,500 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 19/32 in, Tool Weight 2.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.