Shop SIOUX TOOLS
See all product information
Create Account
DRILL SS AH 3/8IN NR 2200 RPM
- Mfr # SDR10A22N3
- Zoro # G224296675
product price:Â
$
1,381.99
/ea
Free Shipping & Returns
Key Features
Chuck Size
3/8 in
Horsepower
1 hp
Tool Weight
3 lb
Includes
3-Jaw Chuck and Key
Repairable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10A22N3
- Zoro #
- G224296675
- UPC #
- 781150416186
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Horsepower
- 1 hp
- Tool Weight
- 3 lb
- Includes
- 3-Jaw Chuck and Key
- Repairable
- Yes
- Application
- Drilling
- Throttle Type
- Lever
- Drill Chuck Type
- Keyed
- Reversible
- No
- Power Source
- Air-Powered
- Variable Speed
- No
- Housing Material
- Aluminum
- Gear Train
- Planetary
- Side to Center
- 4/5 in
- Handle Type
- Right Angle
- Free Speed
- 2,200 RPM
- Air Inlet Type
- NPT
- Air Consumption
- 30 scfm
- Air Pressure
- 90 psig
Dimensions
- Chuck Size
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Thread Size
- 3/8"-24
- Spindle Screw Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 10 3/16 in
Description
Air-Powered Drill, Free Speed 2,200 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 10 3/16 in, Tool Weight 3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.