DRILL 1/2IN CAP 1000 RPM
- Mfr # SDR10A10N4
- Zoro # G224296392
product price:Â
$
1,494.99
/ea
Free Shipping & Returns
Key Features
Free Speed
1,000 RPM
Tool Weight
3.7 lb
Repairable
Yes
Variable Speed
No
Chuck Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10A10N4
- Zoro #
- G224296392
- UPC #
- 781150275738
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Free Speed
- 1,000 RPM
- Tool Weight
- 3.7 lb
- Repairable
- Yes
- Variable Speed
- No
- Power Source
- Air-Powered
- Air Consumption
- 30 scfm
- Application
- Drilling
- Throttle Type
- Lever
- Air Inlet Type
- NPT
- Horsepower
- 1 hp
- Handle Type
- Right Angle
- Gear Train
- Planetary
- Side to Center
- 4/5 in
- Drill Chuck Type
- Keyed
- Air Pressure
- 90 psig
- Reversible
- No
- Housing Material
- Aluminum
- Includes
- 3-Jaw Chuck and Key
Dimensions
- Chuck Size
- 1/2 in
- Spindle Screw Size
- 3/8 in
- Overall Length
- 11 3/16 in
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Drill, Free Speed 1,000 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 11 3/16 in, Tool Weight 3.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.