DRILL ST REV 3/8IN 300 RPM
- Mfr # SDR10S3R3
- Zoro # G924296227
product price:Â
$
915.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 13/16 in
Reversible
Yes
Power Source
Air-Powered
Repairable
Yes
Hose Size - Minimum
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S3R3
- Zoro #
- G924296227
- UPC #
- 781150271648
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Reversible
- Yes
- Power Source
- Air-Powered
- Repairable
- Yes
- Housing Material
- Aluminum
- Air Consumption
- 30 scfm
- Air Inlet Type
- NPT
- Includes
- 3-Jaw Chuck and Key
- Side to Center
- 4/5 in
- Application
- Drilling
- Air Pressure
- 90 psig
- Variable Speed
- No
- Gear Train
- Planetary
- Throttle Type
- Lever
- Tool Weight
- 2.8 lb
- Horsepower
- 1 hp
- Drill Chuck Type
- Keyed
- Free Speed
- 300 RPM
Dimensions
- Overall Length
- 10 13/16 in
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 1/2 in
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 3/8 in
- Spindle Thread Size
- 1/2"-20
Description
Air-Powered Drill, Free Speed 300 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 10 13/16 in, Right Angle Length Not Applicable, Tool Weight 2.8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.