Shop SIOUX TOOLS
See all product information
Create Account
3 "T" HDL AIR DRILL-3/8IN-21
- Mfr # 3T1530
- Zoro # G424296413
product price:Â
$
1,646.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
7.3 lb
Free Speed
2,150 RPM
Chuck Size
3/8 in
Application
Drilling
Air Inlet Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3T1530
- Zoro #
- G424296413
- UPC #
- 781150104939
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Tool Weight
- 7.3 lb
- Free Speed
- 2,150 RPM
- Application
- Drilling
- Air Pressure
- 90 psig
- Includes
- 3-Jaw Chuck and Key
- Horsepower
- 1.2 hp
- Tool Series
- 3
- Throttle Type
- Lever
- Housing Material
- Aluminum
- Drill Chuck Type
- Keyed
- Reversible
- No
- Repairable
- Yes
- Variable Speed
- No
- Handle Type
- T-Handle
- Air Consumption
- 35 scfm
- Power Source
- Air-Powered
- Air Inlet Type
- NPT
- Gear Train
- Planetary
Dimensions
- Chuck Size
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 1/2 in
- Overall Length
- 35 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 1/2"-20
Description
Air-Powered Drill, Free Speed 2,150 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 35 in, Tool Weight 7.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.