Shop SIOUX TOOLS

EXT 12K RPM ANGLE DIE GNDR 6MM

  • Mfr # SAG10AX12M6
  • Zoro # G824296204

product price: 
$
925.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 1/4 in
Speed - Maximum
12,000 RPM
Tool Weight
3.2 lb
Tool Series
200
Hose Size - Minimum
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG10AX12M6
Zoro #
G824296204
UPC #
781150413864
Country of Origin
United States
Item
Air-Powered Grinder
Speed - Maximum
12,000 RPM
Tool Weight
3.2 lb
Tool Series
200
Air Consumption
30 scfm
Power Source
Air Powered
Air Inlet Type
NPT
Standards
CE
Air Pressure
90 psig
Horsepower
1 hp
Features
Spiral Bevel Gears, Steel Angle Head
Application
Grinding
Includes
Collet, Support Handle, Wrenches
Grip Style
Right Angle
Dust Management
None
Anti-Restart Technology
Yes
Robot Mounting Components Included
Tool Only
Safety Features
Lock-Off Throttle Lever
Switch Location
Top
Frequency of Use
Frequent Maintenance to Heavy Production
Anti-Vibration Technology
Yes
Bearing Type
Ball
Accessory Free Tool Change
Yes
Number of Speed Settings
Adjustable
Tool Life
Long Lasting
Vibration Level
3.5 m/sq sec
Handle Material
Aluminum with Composite Cover
Air Inlet Gender
Female
Material Application
Steel; Wood
Case Included
No
Switch Type
Lockoff Lever
Tool Style
Right Angle Extended

Dimensions

Overall Length
11 1/4 in
Hose Size - Minimum
3/8 in
Collet Size
6 mm
Air Inlet Connection Size
1/4 in
Fits Chest Size
Spiral Bevel Gears, Steel Angle Head
Length
11 1/4 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle Extended, Includes Collet, Support Handle, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.