Shop SIOUX TOOLS
See all product information
Create Account
GRINDER T27 HD EXT 12K 4"
- Mfr # SWG10SX124
- Zoro # G924296609
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Exhaust Location
Rear
Wheel Diameter
4 in
Frequency of Use
Frequent Maintenance to Heavy Production
Horsepower
1 hp
For Wheel Type
Type 27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWG10SX124
- Zoro #
- G924296609
- UPC #
- 781150512796
- Country of Origin
- United States
- Item
- Air-Powered Grinder
- Exhaust Location
- Rear
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Horsepower
- 1 hp
- For Wheel Type
- Type 27
- Tool Life
- Long Lasting
- Standards
- CE
- Air Pressure
- 90 psig
- Repairable
- Yes
- Air Consumption
- 35 scfm
- Tool Weight
- 4 lb
- Grinder Orientation
- Right Angle
- Air Inlet Type
- NPT
- Switch Type
- Lockoff Lever
- Vibration Level
- 4 m/sq sec
- Grinder Type
- Right Angle Type 27
- Guard Adjustment
- Tooled Adjustable
- Includes
- Grinding Wheel, Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
- Air Inlet Gender
- Female
- Variable Speed
- Yes
- Power Source
- Air Powered
- Speed - Maximum
- 12,000 RPM
Dimensions
- Wheel Diameter
- 4 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 11 11/16 in
Description
Air-Powered Grinder, Wheel Diameter 4 in, Horsepower 1 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 3/8 In.-24, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.