Shop SIOUX TOOLS

STRAIGHT DIE GRIND.(ALUM) 25K

  • Mfr # SDGA1S25
  • Zoro # G624296138

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Application
Grinding
Speed - Maximum
25,000 RPM
Tool Weight
1.5 lb
Features
Built-In Speed Control
Exhaust Location
Front
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDGA1S25
Zoro #
G624296138
UPC #
781150443786
Country of Origin
United States
Item
Air-Powered Grinder
Application
Grinding
Speed - Maximum
25,000 RPM
Tool Weight
1.5 lb
Features
Built-In Speed Control
Exhaust Location
Front
Switch Type
Lockoff Lever
Horsepower
1 hp
Standards
CE
Grip Style
Straight
Power Source
Air Powered
Vibration Level
2.19 m/sq sec
Air Pressure
90 psig
Tool Style
Straight
Air Consumption
30 scfm
Includes
Collet, Wrenches
Air Inlet Type
NPT
Robot Mounting Components Included
Tool Only
Air Inlet Gender
Female
Tool Life
Long Lasting
Dust Management
None
Case Included
No
Material Application
Steel; Wood
Anti-Vibration Technology
No
Handle Material
Aluminum
Safety Features
Lock-Off Throttle Lever
Frequency of Use
Frequent Maintenance to Heavy Production
Anti-Restart Technology
Yes
Accessory Free Tool Change
Yes
Tool Series
200
Bearing Type
Ball
Switch Location
Top
Number of Speed Settings
Adjustable

Dimensions

Hose Size - Minimum
3/8 in
Collet Size
1/4 in
Overall Length
6 7/8 in
Air Inlet Connection Size
1/4 in
Fits Chest Size
Built-In Speed Control
Length
6 7/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.