Shop SIOUX TOOLS
See all product information
Create Account
H.D. #5 SPLINE ANVIL IMPACT WR
- Mfr # IW1000MH-5S
- Zoro # G024296622
product price:Â
$
4,262.99
/ea
Free Shipping & Returns
Key Features
Retainer Type
Through Hole, Friction Ring
Housing Material
Steel
Impact Rated
Yes
Air Pressure
90 psig
Air Inlet Connection Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW1000MH-5S
- Zoro #
- G024296622
- UPC #
- 781150510693
- Country of Origin
- United States
- Item
- Air Impact Wrench
- Retainer Type
- Through Hole, Friction Ring
- Housing Material
- Steel
- Impact Rated
- Yes
- Air Pressure
- 90 psig
- Air Inlet Type
- NPT
- Handle Type
- D-Handle
- Power Source
- Air-Powered
- Drive Shape
- Spline
- Free Speed
- 4,000 RPM
- Standards
- CE
- Air Pressure - Maximum
- 90 psig
- Tool Weight
- 33.7 lb
- Impact Sound Level
- 103 dBA
- Bolt Capacity - Maximum
- 2 in
- Features
- Inside Trigger, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, Support Handle
- Air Consumption
- 62 scfm
- Vibration Level
- 15.17 m/sq sec
Dimensions
- Air Inlet Connection Size
- 1/2 in
- Overall Length
- 17 5/8 in
- Hose Size - Minimum
- 3/4 in
Description
Air Impact Wrench, Power Source Air-Powered, Air Consumption 62 scfm, Air Pressure 90 psig, Free Speed 4,000 RPM, Impact Rated Yes, Impact Sound Level 103 dBA, Retainer Type Through Hole, Friction Ring, Vibration Level 15.17 m/sq sec, Overall Length 17 5/8 in, Housing Material Steel, Handle Type D-Handle, Tool Weight 33.7 lb, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.