1/2IN IMPACT PIN ANVIL TETHER
- Mfr # IW500MP-4PT
- Zoro # G524296238
product price:Â
$
644.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Connection Size
1/4 in
Power Source
Air-Powered
Free Speed
9,400 RPM
Overall Length
7 in
Air Consumption
28 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW500MP-4PT
- Zoro #
- G524296238
- UPC #
- 781150392138
- Country of Origin
- United States
- Item
- Air Impact Wrench
- Power Source
- Air-Powered
- Free Speed
- 9,400 RPM
- Air Consumption
- 28 scfm
- Housing Material
- Forged Aluminum
- Standards
- CE
- Retainer Type
- Pin Detent
- Air Pressure
- 90 psig
- Air Pressure - Maximum
- 90 psig
- Features
- High Power to Weight Ratio, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, One Hand Forward/Reverse Operation
- Impact Rated
- Yes
- Air Inlet Type
- NPT
- Tool Weight
- 4.3 lb
- Bolt Capacity - Maximum
- 1 in
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 7 in
- Drive Size
- 1/2 in
- Hose Size - Minimum
- 3/8 in
Description
Air Impact Wrench, Power Source Air-Powered, Air Consumption 28 scfm, Air Pressure 90 psig, Free Speed 9,400 RPM, Impact Rated Yes, Drive Size 1/2 in, Retainer Type Pin Detent, Overall Length 7 in, Housing Material Forged Aluminum, Tool Weight 4.3 lb, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.