Shop SIOUX TOOLS
See all product information
Create Account
IMPACT DRIVER RAPID REVERSE QC
- Mfr # ID375AP-2QRR
- Zoro # G124296164
product price:Â
$
763.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 in
Power Source
Air-Powered
Air Inlet Type
NPT
Tool Weight
2.5 lb
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ID375AP-2QRR
- Zoro #
- G124296164
- UPC #
- 781150510679
- Country of Origin
- United States
- Item
- Air Impact Wrench
- Power Source
- Air-Powered
- Air Inlet Type
- NPT
- Tool Weight
- 2.5 lb
- Impact Rated
- Yes
- Retainer Type
- Quick Change Hex
- Air Pressure - Maximum
- 90 psig
- Standards
- CE
- Air Consumption
- 25 scfm
- Air Pressure
- 90 psig
- Includes
- Rubber Boot
- Features
- High Impact Rate of 5,000 Blows Per Minute, High Power to Weight Ratio, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, Smooth Impacting That Creates Minimal Torque Reaction, Working Torque Range upto 95 ft-lb
- Free Speed
- 4,000 RPM
Dimensions
- Drive Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 8 1/2 in
Description
Air Impact Wrench, Power Source Air-Powered, Air Consumption 25 scfm, Air Pressure 90 psig, Free Speed 4,000 RPM, Impact Rated Yes, Drive Size 1/4 in, Retainer Type Quick Change Hex, Overall Length 8 1/2 in, Tool Weight 2.5 lb, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.