Shop SIOUX TOOLS
See all product information
Create Account
1" AIR IMPACT WRENCH LONG
- Mfr # IW1000MP-8H5
- Zoro # G224296293
product price:Â
$
2,264.99
/ea
Free Shipping & Returns
Key Features
Hose Size - Minimum
3/4 in
Bolt Capacity - Maximum
1 in
Air Inlet Connection Size
1/2 in
Air Consumption
52 scfm
Air Pressure - Maximum
90 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW1000MP-8H5
- Zoro #
- G224296293
- UPC #
- 781150510730
- Country of Origin
- United States
- Item
- Air Impact Wrench
- Bolt Capacity - Maximum
- 1 in
- Air Consumption
- 52 scfm
- Air Pressure - Maximum
- 90 psig
- Free Speed
- 6,500 RPM
- Air Inlet Type
- NPT
- Air Pressure
- 90 psig
- Housing Material
- Steel
- Impact Rated
- Yes
- Power Source
- Air-Powered
- Features
- Inside Trigger, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, Support Handle
- Standards
- CE
- Retainer Type
- Through Hole, Friction Ring
- Tool Weight
- 19.7 lb
- Handle Type
- D-Handle
Dimensions
- Hose Size - Minimum
- 3/4 in
- Air Inlet Connection Size
- 1/2 in
- Overall Length
- 19 5/16 in
- Drive Size
- 1 in
Description
Air Impact Wrench, Power Source Air-Powered, Air Consumption 52 scfm, Air Pressure 90 psig, Free Speed 6,500 RPM, Impact Rated Yes, Drive Size 1 in, Retainer Type Through Hole, Friction Ring, Overall Length 19 5/16 in, Housing Material Steel, Handle Type D-Handle, Tool Weight 19.7 lb, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.