Shop NEIKO
See all product information
Create Account
0.375 in Drive 10000 RPM Pneumatic Butterfly Impact Wrench, 75 Ft/Lbs Torque Capacity
- Mfr # 30088A
- Zoro # G022982909
product price:Â
$
59.99
/ea
Key Features
Overall Length
6.5 in
Width
4.25 in
Height
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30088A
- Zoro #
- G022982909
- UPC #
- 837013300885
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6.5 in
- Width
- 4.25 in
- Height
- 2.25 in
Description
The ideal impact wrench for transmission, exhaust system, body or small engine repair, the butterfly impact wrench fits into tight spots other wrenches won't. The namesake butterfly throttle gives you smooth, single-handed control for forward and reverse. Built-in regulator for greater speed control, maximum free-speed of 10,000 RPM on only 4 CFM air consumption; 75 ft-lbs. maximum torque, 1/4-inch NPT inlet, 3/8-inch hose, 90-120 PSI.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.