Shop SIOUX TOOLS

INLINE SCREWDRIVER 700PRM

  • Mfr # SSD10S7S
  • Zoro # G924296272

product price: 
$
974.99
/ea
Free Shipping & Returns

Key Features

Air Consumption
30 scfm
Housing Material
Aluminum
Hex Bit
1/4 in Quick Change
Tool Weight
2.2 lb
Exhaust Location
Rear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSD10S7S
Zoro #
G924296272
UPC #
781150275899
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
1/4 in

Details

Item
Air Screwdriver
Air Consumption
30 scfm
Housing Material
Aluminum
Hex Bit
1/4 in Quick Change
Tool Weight
2.2 lb
Exhaust Location
Rear
Throttle Type
Lever, Trigger
Torque - Maximum
220 in-lb
Side to Center
0.8 in
Air Inlet Type
NPT
Tool Life
Long Lasting
Repairable
Yes
Air Pressure
90 psig
Clutch Type
Direct Drive
Torque Range Soft Draw
220 in-lb
Reversible
Yes
Operation
Reversible
Handle Type
In-Line
Free Speed
700 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source
Air Powered
Variable Speed
No

Description

Air Screwdriver, Torque Range Soft Draw 220 in-lb, Free Speed 700 RPM, Overall Length 9 1/2 in, Hex Bit 1/4 in Quick Change, Reversible Operation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.