Shop SIOUX TOOLS
See all product information
Create Account
.5HP NR 4300 RPM 1/4"
- Mfr # SDR5P43N2
- Zoro # G424296642
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Horsepower
0.5 hp
Reversible
No
Tool Weight
1.5 lb
Overall Length
5 1/2 in
Handle Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR5P43N2
- Zoro #
- G424296642
- UPC #
- 781150512055
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Horsepower
- 0.5 hp
- Reversible
- No
- Tool Weight
- 1.5 lb
- Handle Material
- Rubber
- Side to Center
- 7/10 in
- Includes
- 3-Jaw Chuck and Key
- Air Pressure
- 90 psig
- Gear Train
- Planetary
- Repairable
- Yes
- Variable Speed
- No
- Housing Material
- Aluminum
- Handle Type
- Pistol-Grip
- Air Inlet Type
- NPT
- Drill Chuck Type
- Keyed
- Application
- Drilling
- Air Consumption
- 30 scfm
- Power Source
- Air-Powered
- Free Speed
- 4,300 RPM
Dimensions
- Overall Length
- 5 1/2 in
- Spindle Thread Size
- 3/8"-24
- Spindle Screw Size
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Chuck Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 4,300 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 5 1/2 in, Tool Weight 1.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.