Shop SIOUX TOOLS

DRILL NR 0.5HP 800RPM 1/4"

  • Mfr # SDR5P8N2
  • Zoro # G824296334

product price: 
$
704.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
NPT
Air Pressure
90 psig
Gear Train
Planetary
Drill Chuck Type
Keyed
Overall Length
6 3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR5P8N2
Zoro #
G824296334
UPC #
781150512109
Country of Origin
United States

Dimensions

Overall Length
6 3/32 in
Chuck Size
1/4 in
Hose Size - Minimum
3/8 in
Spindle Thread Size
3/8"-24
Air Inlet Connection Size
1/4 in
Spindle Screw Size
3/8 in

Details

Item
Air-Powered Drill
Air Inlet Type
NPT
Air Pressure
90 psig
Gear Train
Planetary
Drill Chuck Type
Keyed
Repairable
Yes
Variable Speed
No
Tool Weight
1.7 lb
Horsepower
0.5 hp
Air Consumption
30 scfm
Includes
3-Jaw Chuck and Key
Power Source
Air-Powered
Free Speed
800 RPM
Handle Type
Pistol-Grip
Reversible
No
Side to Center
7/10 in
Handle Material
Rubber
Application
Drilling
Housing Material
Aluminum

Description

Air-Powered Drill, Free Speed 800 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 3/32 in, Tool Weight 1.7 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.