T-HANDLE DRILL 3/8IN 4000 RPM
- Mfr # SDR10T40N3
- Zoro # G924296180
product price:Â
$
1,229.99
/ea
Free Shipping & Returns
Key Features
Chuck Size
1/2 in
Housing Material
Aluminum
Air Consumption
35 scfm
Tool Weight
5.6 lb
Handle Type
T-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10T40N3
- Zoro #
- G924296180
- UPC #
- 781150511331
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Housing Material
- Aluminum
- Air Consumption
- 35 scfm
- Tool Weight
- 5.6 lb
- Handle Type
- T-Handle
- Tool Series
- Signature
- Free Speed
- 4,000 RPM
- Gear Train
- Planetary
- Power Source
- Air-Powered
- Reversible
- No
- Application
- Drilling
- Repairable
- Yes
- Air Inlet Type
- NPT
- Horsepower
- 1 hp
- Drill Chuck Type
- Keyed
- Throttle Type
- Lever
- Variable Speed
- No
- Air Pressure
- 90 psig
- Includes
- 3-Jaw Chuck and Key
Dimensions
- Chuck Size
- 1/2 in
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 3/8 in
- Spindle Thread Size
- 1/2"-20
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 36 in
Description
Air-Powered Drill, Free Speed 4,000 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 36 in, Tool Weight 5.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.