NEEDLE SCALER SQ SHANK LEVER
- Mfr # SC41011AL-N5
- Zoro # G024296530
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Throttle Type
Lever
Hose Size - Minimum
3/8 in
Needle Length
5 in
Compatible Product Type
Needle
Includes
5 in Scaler Needles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC41011AL-N5
- Zoro #
- G024296530
- UPC #
- 781150190918
- Country of Origin
- United States
Dimensions
- Hose Size - Minimum
- 3/8 in
- Needle Length
- 5 in
- Overall Length
- 15 5/16 in
- Stroke Length
- 1 3/32 in
- Air Inlet Connection Size
- 1/4 in
- Length
- 15 5/16 in
Details
- Item
- NEEDLE SCALER SQ SHANK LEVER
- Throttle Type
- Lever
- Compatible Product Type
- Needle
- Includes
- 5 in Scaler Needles
- Scaler Type
- Needles
- Housing Lock
- Needle
- Air Consumption
- 12 scfm
- Power Source
- Air Powered
- Tool Weight
- 6.3 lb
- Shank Shape
- Square
- Standards
- CE
- Blows per Minute
- 4,600 bpm
- Air Inlet Type
- NPT
- Air Pressure
- 90 psig
- Tool Series
- SC4
- Shank Design
- Square
- Power Source - old
- Air Powered
Description
NEEDLE SCALER SQ SHANK LEVER, Stroke Length 1 3/32 in, Overall Length 15 5/16 in, Housing Lock Needle, Standards CE, Includes 5 in Scaler Needles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.