RIVET SHAVER 3/8IN SKIRT
- Mfr # SRS10P21-6
- Zoro # G424296451
product price:Â
$
1,140.99
/ea
Free Shipping & Returns
Key Features
Side to Center
9/10 in
Power Source
Air-Powered
Tool Weight
2.7 lb
Handle Type
Pistol-Grip
Air Inlet Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRS10P21-6
- Zoro #
- G424296451
- UPC #
- 781150270115
- Country of Origin
- United States
Dimensions
- Cutter Diameter
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 8 in
Details
- Item
- Air-Powered Rivet Shaver
- Side to Center
- 9/10 in
- Power Source
- Air-Powered
- Tool Weight
- 2.7 lb
- Handle Type
- Pistol-Grip
- Air Inlet Gender
- Female
- Free Speed
- 21,000 RPM
- Standards
- ANSI B186.1, CE
- Product Type
- Rivet Shaver
- Air Pressure
- 90 psig
- Tool Series
- SRS10P
- Horsepower - Maximum
- 1 hp
- Air Inlet Type
- NPT
- Air Consumption
- 25 scfm
Description
RIVET SHAVER 3/8IN SKIRT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.