A RIVETER SGL CYL 2-1/4IN-CR1

  • Mfr # SZEA5022
  • Zoro # G824296136
product price: 
$
3,503.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
7/8 in
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source
Air-Powered
Overall Height
10 1/8 in
Includes
Tool Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZEA5022
Zoro #
G824296136
UPC #
781150278326
Country of Origin
United States

Dimensions

Stroke Length
7/8 in
Overall Height
10 1/8 in
Air Inlet Connection Size
1/4 in
Overall Width
2 3/4 in
Hose Size - Minimum
3/8 in
Overall Length
10 1/8 in
Nose Length
2 1/4 in

Details

Item
Air A-Riveter
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source
Air-Powered
Includes
Tool Only
Air Inlet Gender
Female
Features
CR-1 - Single Cylinder, Safety Throttle
Includes Mandrel Collection
No
Material
Steel
Tool Weight
4.25 lb
Air Pressure - Maximum
90 psig
Air Pressure - Minimum
90 psi
Exhaust Location
Side
Standards
CE
Pulling Force
2,200 lbf
Tool Life
Long Lasting
Housing Material
Aluminum
Air Inlet Type
NPT
Repairable
Yes

Description

Air A-Riveter, Air-Powered, Air Consumption Not Applicable, Exhaust Location Side, For Rivet Nut Thread Size Not Applicable, For Helical Insert Size Not Applicable, Pulling Force 2,200 lbf, Stroke Length 7/8 in, Nose Length 2 1/4 in, Overall Length 10 1/8 in, Overall Height 10 1/8 in, Overall Width 2 3/4 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 4.25 lb

Ratings & reviews