2000 RPM ADJ CLUTCH SD
- Mfr # SSD10P20AC
- Zoro # G024296448
product price:Â
$
1,002.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
30 scfm
Free Speed
2,000 RPM
Air Inlet Connection Size
1/4 in
Handle Type
Pistol-Grip
Operation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD10P20AC
- Zoro #
- G024296448
- UPC #
- 781150261106
- Country of Origin
- United States
- Item
- Air Screwdriver
- Air Consumption
- 30 scfm
- Free Speed
- 2,000 RPM
- Handle Type
- Pistol-Grip
- Operation
- Reversible
- Tool Weight
- 2.8 lb
- Side to Center
- 0.8 in
- Variable Speed
- No
- Torque Range Soft Draw
- 80 in-lb
- Throttle Type
- Trigger
- Tool Life
- Long Lasting
- Housing Material
- Aluminum
- Air Inlet Type
- NPT
- Repairable
- Yes
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Torque - Maximum
- 80 in-lb
- Power Source
- Air Powered
- Hex Bit
- 1/4 in Quick Change
- Reversible
- Yes
- Air Pressure
- 90 psig
- Includes
- Clutch Adjustment Wrench, Clutch Springs
- Clutch Type
- Adjustable
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 8 2/5 in
- Hose Size - Minimum
- 3/8 in
Description
Air Screwdriver, Torque Range Soft Draw 80 in-lb, Free Speed 2,000 RPM, Overall Length 8 2/5 in, Hex Bit 1/4 in Quick Change, Reversible Operation, Includes Clutch Adjustment Wrench, Clutch Springs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.