Shop SIOUX TOOLS
See all product information
Create Account
STRAIGHT DRILL 1/4IN 4000 RPM
- Mfr # SDR10S40N2
- Zoro # G324296681
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Free Speed
4,000 RPM
Drill Chuck Type
Keyed
Air Inlet Connection Size
1/4 in
Housing Material
Aluminum
Reversible
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S40N2
- Zoro #
- G324296681
- UPC #
- 781150260901
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Free Speed
- 4,000 RPM
- Drill Chuck Type
- Keyed
- Housing Material
- Aluminum
- Reversible
- No
- Includes
- 3-Jaw Chuck and Key
- Variable Speed
- No
- Throttle Type
- Lever
- Air Consumption
- 30 scfm
- Application
- Drilling
- Power Source
- Air-Powered
- Air Pressure
- 90 psig
- Air Inlet Type
- NPT
- Repairable
- Yes
- Horsepower
- 1 hp
- Gear Train
- Planetary
- Side to Center
- 4/5 in
- Tool Weight
- 2.3 lb
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Spindle Thread Size
- 3/8"-24
- Overall Length
- 8 5/16 in
- Spindle Screw Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Chuck Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 4,000 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 5/16 in, Right Angle Length Not Applicable, Tool Weight 2.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.