STALL 1600 RPM AH NUT RUNNER
- Mfr # SNR10A16S
- Zoro # G724296496
product price:Â
$
1,261.99
/ea
Free Shipping & Returns
Key Features
Clutch Style
Stall
Handle Type
Right Angle
Reversible
Yes
Air Pressure - Maximum
90 psig
Speed - Maximum
1,600 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNR10A16S
- Zoro #
- G724296496
- UPC #
- 781150278302
- Country of Origin
- United States
Dimensions
- Hose Size - Minimum
- 3/8 in
- Drive Size
- 3/8 in
- Overall Length
- 11 in
- Air Inlet Connection Size
- 1/4 in
- Length
- 11 in
- Fits Chest Size
- Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
Details
- Item
- STALL 1600 RPM AH NUT RUNNER
- Clutch Style
- Stall
- Handle Type
- Right Angle
- Reversible
- Yes
- Air Pressure - Maximum
- 90 psig
- Speed - Maximum
- 1,600 RPM
- Side to Center
- 4/5 in
- Free Speed
- 1,600 RPM
- Torque - Maximum
- 80 in-lb
- Bolt Capacity - Maximum
- 1/4 in
- Power Source
- Air-Powered
- Air Inlet Type
- NPT
- Tool Weight
- 2.6 lb
- Features
- Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
Description
STALL 1600 RPM AH NUT RUNNER, Drive Size 3/8 in, Free Speed 1,600 RPM, Power Source Air-Powered, Handle Type Right Angle, Overall Length 11 in, Reversible Yes, Tool Weight 2.6 lb, Clutch Style Stall, Side to Center 4/5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.