Shop SIOUX TOOLS
See all product information
Create Account
STALL 2000 RPM AH NUT RUNNER
- Mfr # SNR10A20S
- Zoro # G424296147
product price:Â
$
1,261.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Connection Size
1/4 in
Tool Weight
2.6 lb
Handle Type
Right Angle
Clutch Style
Stall
Overall Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNR10A20S
- Zoro #
- G424296147
- UPC #
- 781150389015
- Country of Origin
- United States
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 11 in
- Hose Size - Minimum
- 3/8 in
- Drive Size
- 3/8 in
- Length
- 11 in
- Fits Chest Size
- Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
Details
- Item
- STALL 2000 RPM AH NUT RUNNER
- Tool Weight
- 2.6 lb
- Handle Type
- Right Angle
- Clutch Style
- Stall
- Features
- Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
- Free Speed
- 2,000 RPM
- Side to Center
- 4/5 in
- Air Inlet Type
- NPT
- Power Source
- Air-Powered
- Reversible
- Yes
- Speed - Maximum
- 2,000 RPM
- Torque - Maximum
- 58 in-lb
- Air Pressure - Maximum
- 90 psig
Description
STALL 2000 RPM AH NUT RUNNER, Drive Size 3/8 in, Free Speed 2,000 RPM, Power Source Air-Powered, Handle Type Right Angle, Overall Length 11 in, Reversible Yes, Tool Weight 2.6 lb, Clutch Style Stall, Side to Center 4/5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.