STALL SD 500 RPM
- Mfr # SSD10P5S
- Zoro # G724296274
product price:Â
$
766.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Pistol-Grip
Hex Bit
1/4 in Quick Change
Variable Speed
No
Torque Range Soft Draw
325 in-lb
Hose Size - Minimum
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD10P5S
- Zoro #
- G724296274
- UPC #
- 781150261243
- Country of Origin
- United States
- Item
- Air Screwdriver
- Handle Type
- Pistol-Grip
- Hex Bit
- 1/4 in Quick Change
- Variable Speed
- No
- Torque Range Soft Draw
- 325 in-lb
- Repairable
- Yes
- Reversible
- Yes
- Power Source
- Air Powered
- Throttle Type
- Trigger
- Clutch Type
- Direct Drive
- Free Speed
- 500 RPM
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Air Inlet Type
- NPT
- Tool Life
- Long Lasting
- Housing Material
- Aluminum
- Operation
- Reversible
- Air Consumption
- 25 scfm
- Side to Center
- 0.8 in
- Tool Weight
- 2.6 lb
- Torque - Maximum
- 325 in-lb
- Air Pressure
- 90 psig
Dimensions
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 7 1/2 in
Description
Air Screwdriver, Torque Range Soft Draw 325 in-lb, Free Speed 500 RPM, Overall Length 7 1/2 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.