Shop SIOUX TOOLS

AGL DIE GRNDR 0.3HP 12K 1/4IN

  • Mfr # SAG03S12S
  • Zoro # G024296288

product price: 
$
579.99
/ea
Free Shipping & Returns

Key Features

Tool Style
Right Angle
Collet Size
1/4 in
Standards
CE
Includes
Collet, Wrenches
Air Pressure
90 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG03S12S
Zoro #
G024296288
UPC #
781150387394
Country of Origin
United States
Item
Air-Powered Grinder
Tool Style
Right Angle
Standards
CE
Includes
Collet, Wrenches
Air Pressure
90 psig
Air Inlet Type
NPT
Switch Type
Lockoff Lever
Application
Grinding
Grip Style
Right Angle
Horsepower
0.3 hp
Power Source
Air Powered
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Tool Weight
1.35 lb
Air Consumption
11 scfm
Speed - Maximum
12,000 RPM
Tool Series
300
Anti-Restart Technology
Yes
Air Inlet Gender
Female
Material Application
Steel; Wood
Vibration Level
4.28 m/sq sec
Safety Features
Lock-Off Throttle Lever
Number of Speed Settings
Adjustable
Accessory Free Tool Change
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Dust Management
None
Bearing Type
Ball
Anti-Vibration Technology
Yes
Case Included
No
Switch Location
Top
Handle Material
Aluminum with Rubber Grip
Robot Mounting Components Included
Tool Only
Tool Life
Long Lasting

Dimensions

Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Overall Length
5 5/8 in
Hose Size - Minimum
3/8 in
Fits Chest Size
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Length
5 5/8 in

Description

Air-Powered Grinder, Horsepower 0.3 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.