Shop SIOUX TOOLS

ANGLE DIE GRINDER 15K RPM 1/4

  • Mfr # SAG10S15
  • Zoro # G624296503

product price: 
$
896.99
/ea
Free Shipping & Returns

Key Features

Hose Size - Minimum
3/8 in
Vibration Level
3.9 m/sq sec
Tool Weight
2.7 lb
Power Source
Air Powered
Standards
CE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG10S15
Zoro #
G624296503
UPC #
781150272676
Country of Origin
United States
Item
Air-Powered Grinder
Vibration Level
3.9 m/sq sec
Tool Weight
2.7 lb
Power Source
Air Powered
Standards
CE
Tool Series
200
Horsepower
1 hp
Air Consumption
30 scfm
Speed - Maximum
15,000 RPM
Grip Style
Right Angle
Includes
Collet, Support Handle, Wrenches
Air Pressure
90 psig
Air Inlet Type
NPT
Application
Grinding
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Tool Style
Right Angle
Switch Type
Lockoff Lever
Case Included
No
Anti-Vibration Technology
Yes
Accessory Free Tool Change
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Life
Long Lasting
Number of Speed Settings
Adjustable
Safety Features
Lock-Off Throttle Lever
Switch Location
Top
Robot Mounting Components Included
Tool Only
Air Inlet Gender
Female
Handle Material
Aluminum with Composite Cover
Material Application
Steel; Wood
Dust Management
None
Anti-Restart Technology
Yes
Bearing Type
Ball

Dimensions

Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Overall Length
7 5/8 in
Collet Size
1/4 in
Fits Chest Size
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Length
7 5/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Support Handle, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.