Shop SIOUX TOOLS
See all product information
Create Account
STRAIGHT DRILL 1/4IN 2600 RPM
- Mfr # SDR10S26N2
- Zoro # G424296390
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Application
Drilling
Drill Chuck Type
Keyed
Overall Length
8 5/16 in
Air Inlet Type
NPT
Free Speed
2,600 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S26N2
- Zoro #
- G424296390
- UPC #
- 781150261458
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Application
- Drilling
- Drill Chuck Type
- Keyed
- Air Inlet Type
- NPT
- Free Speed
- 2,600 RPM
- Horsepower
- 1 hp
- Tool Weight
- 2.3 lb
- Air Consumption
- 30 scfm
- Housing Material
- Aluminum
- Reversible
- No
- Throttle Type
- Lever
- Gear Train
- Planetary
- Air Pressure
- 90 psig
- Repairable
- Yes
- Side to Center
- 4/5 in
- Includes
- 3-Jaw Chuck and Key
- Variable Speed
- No
- Power Source
- Air-Powered
Dimensions
- Overall Length
- 8 5/16 in
- Spindle Screw Size
- 3/8 in
- Chuck Size
- 1/4 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 3/8"-24
Description
Air-Powered Drill, Free Speed 2,600 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 5/16 in, Right Angle Length Not Applicable, Tool Weight 2.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.