T-HANDLE DRILL 1/2IN 400 RPM
- Mfr # SDR10T4N4
- Zoro # G324296452
product price:Â
$
1,364.99
/ea
Free Shipping & Returns
Key Features
Handle Type
T-Handle
Power Source
Air-Powered
Air Consumption
35 scfm
Variable Speed
No
Includes
3-Jaw Chuck and Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10T4N4
- Zoro #
- G324296452
- UPC #
- 781150511348
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Handle Type
- T-Handle
- Power Source
- Air-Powered
- Air Consumption
- 35 scfm
- Variable Speed
- No
- Includes
- 3-Jaw Chuck and Key
- Drill Chuck Type
- Keyed
- Horsepower
- 1 hp
- Throttle Type
- Lever
- Air Inlet Type
- NPT
- Repairable
- Yes
- Air Pressure
- 90 psig
- Application
- Drilling
- Housing Material
- Aluminum
- Gear Train
- Planetary
- Free Speed
- 400 RPM
- Reversible
- No
- Tool Series
- Signature
- Tool Weight
- 6.3 lb
Dimensions
- Spindle Screw Size
- 1/2 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 1/2"-20
- Chuck Size
- 1/2 in
- Overall Length
- 36 in
- Air Inlet Connection Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 400 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 36 in, Tool Weight 6.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.