Shop SIOUX TOOLS
See all product information
Create Account
SIGNATURE SERIES STRAIT NIBBLR
- Mfr # SNH10S18
- Zoro # G524296542
product price:Â
$
1,426.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
30 scfm
Air Inlet Size
NPT
Tool Weight
2.7 lb
Capacity Steel
18 ga
Overall Length
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNH10S18
- Zoro #
- G524296542
- UPC #
- 781150387387
- Country of Origin
- United States
Dimensions
- Air Inlet Size
- NPT
- Overall Length
- 8 1/2 in
- Min. Hose Size
- 3/8 in
Details
- Item
- Nibbler
- Air Consumption
- 30 scfm
- Tool Weight
- 2.7 lb
- Capacity Steel
- 18 ga
- Standards
- CE
- Air Inlet Gender
- 1/4 in
- Air Pressure
- 90 psig
- Power Source
- Air Powered
Description
Nibbler, Capacity Steel 18 ga, Air Consumption 30 scfm, Air Inlet Size NPT, Air Inlet Gender 1/4 in, Air Pressure 90 psig, Min. Hose Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.