SIGNATURE SERIES PISTOL SHEARS
- Mfr # SSH10P18
- Zoro # G924296333
product price:Â
$
1,001.99
/ea
Free Shipping & Returns
Key Features
Capacity Steel
18 ga
Min. Hose Size
3/8 in
Air Inlet Gender
Female
Power Source
Air Powered
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSH10P18
- Zoro #
- G924296333
- UPC #
- 781150271907
- Country of Origin
- United States
- Item
- Air Shear
- Capacity Steel
- 18 ga
- Air Inlet Gender
- Female
- Power Source
- Air Powered
- Air Inlet Type
- NPT
- Handle Type
- Comfort Grip
- Air Consumption
- 30 scfm
- Maximum Strokes per Minute
- 5,000 stroke/min
- Standards
- CE Compliant
- Capacity Stainless Steel
- 18 ga
- Air Inlet
- 1/4 NPT Female
- Air Pressure
- 90 psig
- Primary Material Application
- Sheet Metal
- Tool Weight
- 2.9 lb
Dimensions
- Min. Hose Size
- 3/8 in
- Overall Length
- 10 in
- Air Inlet Size
- 1/4 in
Description
Air Shear, Primary Material Application Sheet Metal, Capacity Stainless Steel 18 ga, Capacity Steel 18 ga, Air Inlet 1/4 NPT Female, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Strokes per Minute 5,000 stroke/min, Air Consumption 30 scfm, Air Pressure 90 psig, Min. Hose Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.