Zoro Homepage

Hand Pump, Siphon, ABS, 5.12 oz/stroke

  • Mfr # 48036

  • Zoro # G6480724


product price: $52.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48036
Zoro #
G6480724
UPC #
719362480367
Country of Origin
United States

Details

Item
Siphon King 36" Utility Hand Pump

Description

Hand Pump, Hose Length 3 ft, Includes Discharge Hose Yes, Piston Material ABS, Housing Finish Not Applicable, Seal Material PVC, For Container Type Bucket, Drum, Jug, Tank, Tote, Hose Cover Material Synthetic Rubber, Includes Bung Adapter No, Includes Nozzle No, Includes Spout No, Nozzle Operation Automatic, Adapter Material Not Applicable, Duty Cycle Intermittent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.