Bind Navy Leatherette Covers (15pt), 100PK
- Mfr # CSL-15-N
- Zoro # G214851167
product price:
$
24.99
/pk of 100, $0.25/ea
Key Features
Size
8-1/2" x 11" Letter Size
Material
Plastic
For Use With
Works with Plastic Comb, Spiral Coil, Wire, Spiral-O, GBC Proclick, and Velobind Binding Methods
Includes
Leatherette Binding Covers
Application
Binding Cover:-:Front or Back Binding Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSL-15-N
- Zoro #
- G214851167
- UPC #
- 811304013166
- Country of Origin
- China
Dimensions
- Size
- 8-1/2" x 11" Letter Size
- Length
- 11 in
- Width
- 8-1/2 in
Details
- Color
- Navy
- Material
- Plastic
- For Use With
- Works with Plastic Comb, Spiral Coil, Wire, Spiral-O, GBC Proclick, and Velobind Binding Methods
- Includes
- Leatherette Binding Covers
- Application
- Binding Cover:-:Front or Back Binding Cover
- Corners Style
- Squared Corners
- Finish
- Authentic Leather- like Feel
- Compatibility
- Plastic Combs, Spiral Coil, Wire
- Shape
- Rectangle
Description
Leatherette binding covers, also known as Regency Covers, provide an authentic leather-like appearance and feel. They are typically used as front and back covers or as a back cover with a clear front cover. Our highly durable leatherette covers are sure to add a professional finish to your presentations and reports. Our leatherette covers come in various colors and are compatible with Plastic Comb, Spiral Coil, Wire, Spiral-O, GBC ProClick and Velobind binding methods.
- • Regency Covers
- • Professional Finish for Reports
- • Letter Size Leatherette Cover
- • 15pt Navy Leatherette Cover
- • Squared Corners
- • Works with Plastic Comb, Spiral Coil, Wire, Spiral-O, GBC Proclick, and Velobind
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.