Shop SIRCLE
See all product information
Create Account
Bind Plastic Combs- 1-1/4" Black, 100PK
- Mfr # 71140B
- Zoro # G814851185
product price:
$
46.25
/pk of 100, $0.46/ea
Key Features
Size
1-1/4 in
Color
Black
Sheet Capacity
275 Sheet Capacity (20 lb. Paper)
Material
Plastic
For Use With
Works with KLAI-Co iBind A12, U15, U25, and SircleBind CB-230 Binding Machines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71140B
- Zoro #
- G814851185
- UPC #
- 811304012404
- Country of Origin
- China
Dimensions
- Size
- 1-1/4 in
- Length
- 11 in
- Width
- 1-1/4 in
Details
- Color
- Black
- Sheet Capacity
- 275 Sheet Capacity (20 lb. Paper)
- Material
- Plastic
- For Use With
- Works with KLAI-Co iBind A12, U15, U25, and SircleBind CB-230 Binding Machines
- Includes
- 50 Binding Combs Per Box
- Binding Ring Count
- 19 Ring Comb
- Shape
- Spiral
- Features
- High Volume Capacity
- Application
- Binding Comb
- Finish
- Glossy
Description
SircleBind Plastic Combs in 1-1/4" width and black color are high-quality binding combs designed to efficiently organize and securely bind your documents. These black plastic combs are made from sturdy materials for durable performance and a professional appearance for your bound projects.
- • 1-1/4" Binding Comb
- • Black Glossy Finish
- • 275 Sheet Capacity (20 lb. Paper)
- • Compatible with Any Standard Comb Binding Machine
- • 50 Combs Per Box
- • Standard 19 Ring Binding Comb
- • Works up to 11" Covers and Documents
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.