Bind Plastic Combs- 5/16" Black, 100PK
- Mfr # 70516B
- Zoro # G614851170
Key Features
Specifications
Product Information
- MFR #
- 70516B
- Zoro #
- G614851170
- UPC #
- 65748039002
- Country of Origin
- China
Dimensions
- Size
- 5/16 inch
- Length
- 11 in
- Width
- 5/16 in
Details
- Color
- Black
- Sheet Capacity
- 40 Sheets Capacity (20 lb. Paper)
- Material
- Plastic
- For Use With
- Works with KLAI-Co iBind A8, A12, U15, U25, and SircleBind CB-60 and CB-230 Binding Machines
- Application
- Binding Comb
- Includes
- 100 Binding Combs Per Box
- Shape
- Spiral
- Features
- High Volume Capacity
- Finish
- Glossy
- Binding Ring Count
- 19 Ring Comb
Description
SircleBind Plastic Combs are durable binding combs designed for use with any standard comb binding machine. These 5/16" black combs are perfect for binding presentations, reports, manuals, and other documents up to 40 pages thick. The strong plastic material ensures long-lasting durability and secure binding, while the sleek black finish offers a professional appearance. These combs are easy to use and can be opened and closed multiple times for convenient editing or rearranging of pages. Upgrade your binding needs with SircleBind Plastic Combs and create polished, organized documents every time.
- • 5/16" Binding Comb
- • Black Glossy Finish
- • 40 Sheet Capacity (20 lb. Paper)
- • Compatible with Any Standard Comb Binding Machine
- • 100 Combs Per Box
- • Standard 19 Ring Binding Comb
- • Works up to 11" Covers and Documents
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.