Shop SIRCLE
See all product information
Create Account
Lam 3 Mil 27" x 250' x 2 1/4" Core Glossy Low Melt Laminating Film
- Mfr # RLP-27-03-250-225-G
- Zoro # G514851133
product price:
$
63.45
/ea
Sold in multiples of 2 for
$126.90
Key Features
Length
250 ft
Width
27 in
Thickness
3 mil
For Use With
GMP 1080/GMP 1080R
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RLP-27-03-250-225-G
- Zoro #
- G514851133
- UPC #
- 811304014767
- Country of Origin
- China
Dimensions
- Length
- 250 ft
- Width
- 27 in
- Thickness
- 3 mil
- Depth
- 2.25" Core
Details
- For Use With
- GMP 1080/GMP 1080R
- Color
- Clear
- Finish
- Glossy
- Includes
- 2 Rolls Per Case (2 Roll Minimum Order QTY)
- Application
- Laminating Film
- Shape
- Roll
- Material
- Poly Film
Description
The SircleLam® 3 Mil x 27" x 250' x 2.25" core low melt laminating film is ideal for use in offices, copy centers, and printers. The SircleLam® glossy low melt film is designed to last long. The SircleLam® film is compatible with machines from KLAI-Co, Sircle Corp, GMP, Banner, GBC, USI, Laminex, D&K, Ledco and other other brands of roll laminators that use a 2.25" core film.
- • Low Melt Laminating Film
- • 3 Mil Thickness
- • Compatible with Klai-Co, Sircle Corp, GMP, Banner, GBC, USI, Laminex, D&K, Ledco, and other Brands of Roll Laminators That Use a 2.25" Core Film
- • Melt Temp: 220° - 240°
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.