Lam IBM Pouches- 10 mil, 100PK
- Mfr # IBM-10
- Zoro # G514851164
Key Features
Specifications
Product Information
- MFR #
- IBM-10
- Zoro #
- G514851164
- UPC #
- 811304011438
- Country of Origin
- China
Dimensions
- Roll Size
- IBM Size
- Length
- 3-1/4 in
- Width
- 2-5/16 in
- Thickness
- 10 mil
Details
- For Use With
- LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Includes
- 100 Sheets Per Box
- Features
- 1 Carrier Per Box
- Finish
- Glossy
- Color
- Clear
- Shape
- Rectangle
- Application
- Laminating Pouches
- Material
- Poly Film
- Seal Type
- Long Side
- Corners Style
- Rounded
Description
SircleLam® 10 Mil IBM Size Laminating Pouches are high-quality laminating pouches designed to protect and enhance your important documents. These pouches are sized to fit IBM-sized documents and have a thickness of 10 mil, providing a durable and professional finish. Each box contains 100 pouches, making it easy to laminate a large number of documents at once. These pouches are compatible with most laminating machines, making them versatile and easy to use. With SircleLam® 10 Mil IBM Size Laminating Pouches, you can protect your documents from spills, tears, and other damage while giving them a professional look and feel. These pouches are ideal for use in offices, schools, and other professional settings.
- • Clear Glossy Finish
- • 10 Mil Thickness
- • Compatible With LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Long Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.