Shop SIRCLE
See all product information
Create Account
Lam Portrait Photo Pouches- 10 mil, 100PK
- Mfr # PH-10
- Zoro # G914851139
product price:
$
32.19
/pk of 100, $0.32/ea
Key Features
Roll Size
Portrait/Photo Size
Length
9 in
Width
6 in
Thickness
10 mil
For Use With
LA-6020; LA-7000T; LA-7020 Pouch Laminators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH-10
- Zoro #
- G914851139
- UPC #
- 811304011780
- Country of Origin
- China
- For Use With
- LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Color
- Clear
- Finish
- Glossy
- Includes
- 100 Sheets Per Box
- Features
- 1 Carrier Per Box
- Material
- Poly Film
- Corners Style
- Rounded
- Seal Type
- Long Side
- Application
- Laminating Pouches
- Shape
- Rectangle
Dimensions
- Roll Size
- Portrait/Photo Size
- Length
- 9 in
- Width
- 6 in
- Thickness
- 10 mil
Description
SircleLam® Portrait/Photo Pouches in 10 mil thickness are heavy-duty laminating pouches specially designed to provide maximum protection for your photos and portrait prints. These pouches are made from thick and durable 10 mil material, making them ideal for protecting photos that may be frequently handled, displayed, or exposed to potential damage.
- • Clear Glossy Finish
- • 10 Mil Thickness
- • Compatible With LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Long Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.