Lam Drivers License Pouches- 10 mil, 100PK
- Mfr # DL-10
- Zoro # G114851151
Key Features
Specifications
Product Information
- MFR #
- DL-10
- Zoro #
- G114851151
- UPC #
- 811304011513
- Country of Origin
- China
Dimensions
- Roll Size
- Driver License Size
- Length
- 3-5/8 in
- Width
- 2-3/8 in
- Thickness
- 10 mil
Details
- Color
- Clear
- Finish
- Glossy
- For Use With
- LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Includes
- 100 Sheets Per Box
- Features
- 1 Carrier Per Box
- Shape
- Rectangle
- Corners Style
- Rounded
- Material
- Poly Film
- Seal Type
- Long Side
- Application
- Laminating Pouches
Description
SircleLam® Drivers License Pouches in a 10 mil thickness are specifically designed to provide superior protection and durability for your important driver's license. These pouches are made of a thick and robust 10 mil material, ensuring maximum protection against damage, bending, and wear and tear. The extra thickness of the pouches offers added strength and stiffness, making them ideal for long-term preservation of your driver's license. Simply insert your license into the pouch, run it through a laminating machine, and enjoy a professional and secure finish. Each pack contains a set of pouches to accommodate your driver's license laminating needs, giving you peace of mind that your identification will remain safe and protected.
- • Clear Glossy Finish
- • 10 Mil Thickness
- • Compatible With LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Long Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.