Shop SIRCLE
See all product information
Create Account
Lam Large Bookmark Pouches- 10 mil, 100PK
- Mfr # BM-10
- Zoro # G914851160
product price:
$
14.99
/pk of 100, $0.15/ea
Key Features
Roll Size
BookMark Size
Length
9 in
Width
2-3/8 in
Thickness
10 mil
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BM-10
- Zoro #
- G914851160
- UPC #
- 811304011704
- Country of Origin
- China
Dimensions
- Roll Size
- BookMark Size
- Length
- 9 in
- Width
- 2-3/8 in
- Thickness
- 10 mil
Details
- Color
- Clear
- Features
- 1 Carrier Per Box
- Finish
- Glossy
- Includes
- 100 Sheets Per Box
- For Use With
- LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Material
- Poly Film
- Shape
- Rectangle
- Application
- Laminating Pouches
- Seal Type
- Short Side
- Corners Style
- Rounded
Description
SircleLam® Large Bookmark Pouches are high-quality laminating pouches designed specifically for larger-sized bookmarks. They are made of durable 10 mil thick material, ensuring that your bookmarks are protected and preserved for a long time. These pouches are perfect for creating professional-looking bookmarks for personal or business use. Simply insert your bookmark into the pouch and run it through a laminating machine for a secure and clean finish. Each pack includes a set of large bookmark pouches to suit your laminating needs.
- • Clear Glossy Finish
- • 10 Mil Thickness
- • Compatible With LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Short Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.