Shop SIRCLE
See all product information
Create Account
Lam Luggage Tag Laminating Pouches (No Slot) - 10 mil, 100PK
- Mfr # LUG-10NS
- Zoro # G914851122
product price:
$
9.99
/pk of 100, $0.10/ea
Key Features
Roll Size
Luggage Tag
Length
4-1/4 in
Width
2-1/2 in
Thickness
10 mil
For Use With
LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LUG-10NS
- Zoro #
- G914851122
- UPC #
- 65748119001
- Country of Origin
- China
Dimensions
- Roll Size
- Luggage Tag
- Length
- 4-1/4 in
- Width
- 2-1/2 in
- Thickness
- 10 mil
Details
- For Use With
- LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Color
- Clear
- Features
- 1 Carrier Per Box
- Finish
- Glossy
- Includes
- 100 Sheets Per Box
- Seal Type
- Short Side
- Corners Style
- Rounded
- Material
- Poly Film
- Shape
- Rectangle
- Application
- Laminating Pouches
Description
SircleLam® 10 Mil Luggage Tag Laminating Pouches are durable and thick pouches designed to protect and preserve luggage tags. These pouches do not have a slot, allowing for a clean and professional finish after laminating. Each box contains 100 pouches, making it easy to laminate a large number of luggage tags at once. These pouches are perfect for use in offices, schools, travel agencies, and more to ensure that luggage tags remain intact and secure during travel.
- • Clear Glossy Finish
- • 10 Mil Thickness
- • Compatible With LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Short Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.