Lam Luggage Tag Pouches w/Slot- 10 mil, 100PK
- Mfr # LUG-10WS
- Zoro # G414851134
Key Features
Specifications
Product Information
- MFR #
- LUG-10WS
- Zoro #
- G414851134
- UPC #
- 811304011575
- Country of Origin
- China
Dimensions
- Roll Size
- Luggage Tag with Slot
- Length
- 4-1/4 in
- Width
- 2-1/2 in
- Thickness
- 10 mil
Details
- Finish
- Glossy
- For Use With
- LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Features
- 1 Carrier Per Box
- Color
- Clear
- Includes
- 100 Sheets Per Box
- Shape
- Rectangle
- Material
- Poly Film
- Application
- Laminating Pouches
- Seal Type
- Short Side
- Corners Style
- Rounded
Description
SircleLam® 10 Mil Luggage Tag w/Slot Laminating Pouches are high-quality pouches specifically designed for laminating luggage tags. Each pouch comes with a convenient slot, making it easy to attach the laminated tags to suitcases, bags, or other travel items. This pack contains 100 pouches, providing plenty of pouches for laminating multiple luggage tags. The 10 mil thickness offers great protection and durability, ensuring that the tags stay in prime condition throughout their use. Ideal for businesses, travel agencies, schools, and individuals needing to protect their luggage tags during travel.
- • Clear Glossy Finish
- • 10 Mil Thickness
- • Compatible With LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Short Side
- • Slot in Laminating Pouch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.